Toggle Switch, SPDT, O-F-O, Screw

Item #: 0710682

Cat #: 774013

UPC: 781789740133

Company wide:
0 in stock
Documents & Guides
Ideal; Toggle Switch; Standard, On-off-on; Voltage Rating: 125, 227 Vac; Number of Poles: 1; Amperage Rating: 20, 10 Amp; Action: Spdt; Connection: Screw, 3 Terminals; Actuator: Toggle; Contact Rating: Factory Tested 100000 Cycles To 21 Amp14.8 Vdc Dc Rating; Size: 1.130 In Length X 0.570 In Width X 0.610 In Height; Mounting: 1/2 In Hole Diameter; Operating Cycles: 100000 Cycles Mechanical Life; Operating Temperature: 32 To 185 Deg F; Dielectric Strength: 1500 V; Finish: Solid Brass/nickel-plated Bushings; Hp Rating: 3/4 Hp At 125 To 250 Vac

Overview

Ideal; Toggle Switch; Standard, On-off-on; Voltage Rating: 125, 227 Vac; Number of Poles: 1; Amperage Rating: 20, 10 Amp; Action: Spdt; Connection: Screw, 3 Terminals; Actuator: Toggle; Contact Rating: Factory Tested 100000 Cycles To 21 Amp14.8 Vdc Dc Rating; Size: 1.130 In Length X 0.570 In Width X 0.610 In Height; Mounting: 1/2 In Hole Diameter; Operating Cycles: 100000 Cycles Mechanical Life; Operating Temperature: 32 To 185 Deg F; Dielectric Strength: 1500 V; Finish: Solid Brass/nickel-plated Bushings; Hp Rating: 3/4 Hp At 125 To 250 Vac
Also known as: 781789740133, 774013, IDE774013

Specifications

Type: Toggle Switch
Amps: 10, 20
Color: Metallic
Volts AC: 120, 240
Poles: 1
Type: Toggle Switch
Color: Metallic
Poles: 1
Amps: 10, 20
Volts AC: 120, 240