Flexible Steel Conduit, 3", 75' Coil

Item #: 0710667

Cat #: 3FSX175

UPC:

$ 16.58 FT
Company wide:
0 in stock
Documents & Guides
3" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 75 feet Coil.

Overview

3" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 75 feet Coil.
Also known as: 3FSX175

Specifications

Diameter: 3 in
Length: 75 ft
Material: Steel
Package Type: Reel
Type: Reduced Wall
Diameter: 3 in
Material: Steel
Type: Reduced Wall
Length: 75 ft
Package Type: Reel