Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0710661

Cat #: ED3100S06

UPC: 782114196069

$ 3669.41 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ed, Cable In/cable Out,3-pole, 100 Amp, 240 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip, 48-127 Vac Or 48-60 Vdc

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ed, Cable In/cable Out,3-pole, 100 Amp, 240 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip, 48-127 Vac Or 48-60 Vdc
Also known as: 782114196069, ED3100S06, CUTED3100S06

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 100
Volts AC: 240
Poles: 3
Volts DC: 125
Interrupt Rating AC: 65 kA