PG 7 Cable Gland, 0.118" to 0.255", Gray

Item #: 0710597

Cat #: PCG-07

UPC:

$ 1.55 EA
Company wide:
10 in stock
Documents & Guides
Cable Gland, PG 7 Thread, Cable Range: 3 x 0.118 Inch - 0.255 Inch, Thread Length: 0.315 Inch, Material: Plastic, Color: Gray.

Overview

Cable Gland, PG 7 Thread, Cable Range: 3 x 0.118 Inch - 0.255 Inch, Thread Length: 0.315 Inch, Material: Plastic, Color: Gray.
Also known as: PCG-07, MENPCG07

Specifications

Material: Plastic
Diameter Range: 0.118 - 0.255 in
Material: Plastic
Diameter Range: 0.118 - 0.255 in