Int-mat Pe153 One P1353me In 9.375

Item #: 0710513

Cat #: PE153

UPC: 078275092358

$ 501.51 EA
Company wide:
0 in stock
Documents & Guides
One P1353me In 9.375 X 5.5 X 3.625 In. Steel Outdoor Enclosure

Overview

One P1353me In 9.375 X 5.5 X 3.625 In. Steel Outdoor Enclosure

This multipurpose 24-hour control is capable of automatically switching loads according to a preset daily schedule.

Also known as: 078275092358, PE153, IMTPE153

Specifications

Type: Digital Time Switch, 7 Day
Poles: 1
Type: Digital Time Switch, 7 Day
Poles: 1