Safety Switch, 60A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 12

Item #: 0710512

Cat #: DH362FD5WRK

UPC: 782113978567

Company wide:
0 in stock
60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, NEMA12, Appleton Powertite Receptacle

Overview

60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, NEMA12, Appleton Powertite Receptacle

Used for portable power applications such as welders, infrared ovens, batch feeders, conveyors, truck and marine docks these heavy-duty switches are pre-wired and interlocked to polarized receptacles for 3-phase, 3-wire, grounded type powerplugs. Receptacles are interlocked to handle mechanisms so that power plugs maynot be inserted or removed when the switch is in the ON position.

Also known as: 782113978567, DH362FD5WRK, CUTDH362FD5WRK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 12