Mly 2574w 1,000w @ 277v (752w @ 240

Item #: 0710500

Cat #: 2574W

UPC: 098319730152

$ 91.28 EA
Company wide:
0 in stock
Documents & Guides
1,000w @ 277v (752w @ 240v, 564w @ 208v), 4 Residential Baseboard Heater

Overview

1,000w @ 277v (752w @ 240v, 564w @ 208v), 4 Residential Baseboard Heater
Also known as: 098319730152, 2574W, QMK2574W

Specifications

Volts AC: 277, 240, 208
Wattage: 564, 1000, 752
Color: White
Length: 48 in
Mounting: Wall
Volts AC: 277, 240, 208
Color: White
Mounting: Wall
Wattage: 564, 1000, 752
Length: 48 in