
$ 110.99 EA
Company wide:
0
in stock
Documents & Guides
Electric Baseboard Heater - 2500 Series - 1250/940/705W, 277/240/208V, 60in, Navajo White
Overview
Electric Baseboard Heater - 2500 Series - 1250/940/705W, 277/240/208V, 60in, Navajo White
Also known as: 098319730190, 2575W, QMK2575W
Specifications
| Wattage: | 940, 1250, 705 |
| Volts AC: | 277, 240, 208 |
| Length: | 60 in |
| Color: | White |
| Mounting: | Wall |
| Wattage: | 940, 1250, 705 |
| Length: | 60 in |
| Mounting: | Wall |
| Volts AC: | 277, 240, 208 |
| Color: | White |