BUSS NEUTRAL

Item #: 0710479

Cat #: NTS-R-60

UPC: 051712316514

$ 195.25 EA
Company wide:
0 in stock
Documents & Guides
60A Class H/K5/R Dummy Fuse, Neutral

Overview

60A Class H/K5/R Dummy Fuse, Neutral
Also known as: 051712316514, NTS-R-60, BUSNTSR60

Specifications

Class: R, H
Volts AC: 600
Amps: 60
Mounting: Clip
Family / Style: NTS
Class: R, H
Amps: 60
Family / Style: NTS
Volts AC: 600
Mounting: Clip