0.650 In X 0.250 In (16.51 Mm X 6.35 Mm)

Item #: 0710376

Cat #: LAT-3-747-10

UPC: 662820297062

$ 326.99 EA
Company wide:
0 in stock
Documents & Guides
0.650 In X 0.250 In (16.51 Mm X 6.35 Mm)

Overview

0.650 In X 0.250 In (16.51 Mm X 6.35 Mm)

Laser printable Permanent Polyester (B-747) is recommended for alphanumeric and barcode applications and works well on the topside of most circuit boards and IC's.

Also known as: 662820297062, LAT-3-747-10, BRALAT374710

Specifications

Material: Polyester
Type: Label
Color: White
Standards: California Proposition 65
Material: Polyester
Color: White
Type: Label
Standards: California Proposition 65