Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil

Item #: 0710374

Cat #: 3939-48mmx55m

UPC: 051131069756

$ 28.22 EA
Company wide:
368 in stock
Documents & Guides
Utility Duct Tape, Pipe Wrap, Size: 1.89 Inch Width, 60 yds. Length. Thickness: 9 mils. Backing: Waterproof, Polyethylene Film over Cloth Scrim. Adhesive: Rubber. Color: Silver.

Overview

Utility Duct Tape, Pipe Wrap, Size: 1.89 Inch Width, 60 yds. Length. Thickness: 9 mils. Backing: Waterproof, Polyethylene Film over Cloth Scrim. Adhesive: Rubber. Color: Silver.

Constructed of polyethylene film laminated to cloth with a rubber adhesive, this durable tape resists curling and tears off the roll cleanly for easy application in MRO/construction. Our 3M™ Heavy Duty Duct Tape 3939 has a unique construction that allows for permanent and temporary applications. It is removable with little or no adhesive residue up to three months after application. Originally developed for heating, ventilating and air conditioning (HVAC) applications, duct tape is used today in a variety of maintenance, repair and construction settings. Our 3M™ Heavy Duty Duct Tape 3939 was tested according to UL723, ASTM E84. Due to its unique design, it is an excellent choice for general indoor application in MRO/construction. The tape can be used at temperatures as high as 200°F for up to 30 minutes. 3M™ Heavy Duty Duct Tape 3939 comes with a classic, silver-colored backing. Our sturdy cloth-reinforced tape can be torn from the roll and sticks instantly, providing a wide range of convenient solutions.

Also known as: 051131069756, 3939-48mmx55m, MMM3939

Specifications

Length: 55 m
Width: 48 mm
Color: Silver
Material: Polyethylene
Family / Style: 3900 Series
Length: 55 m
Color: Silver
Family / Style: 3900 Series
Width: 48 mm
Material: Polyethylene