18/4 FPLR Riser Shielded Fire Alarm Cable

Item #: 0710367

Cat #: 44031104

UPC: 619172025232

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable, 18 AWG, 4-Conductor, FPLR/CL2R, Non-Plenum, Riser, Shielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.163", Conductor Colors: Black, Red, Yellow, Green. Jacket Color: Red, Pull Pack: 1000 ft.

Overview

Fire Alarm Cable, 18 AWG, 4-Conductor, FPLR/CL2R, Non-Plenum, Riser, Shielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.163", Conductor Colors: Black, Red, Yellow, Green. Jacket Color: Red, Pull Pack: 1000 ft.

18 AWG 4 Solid Conductors, Shielded, Riser FPLR

Also known as: 619172025232, 44031104, 184FPLRSRDSOLPBX1K

Specifications

Color: Red
Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Riser
Conductors: 4
Stranding: Solid
Shielding: Shielded
Color: Red
Volts AC: 300
Material: Copper
Conductors: 4
Shielding: Shielded
Gauge: 18 AWG
Length: 1000 ft
Jacket: Riser
Stranding: Solid