Fire Alarm Cable, FPLR, 14/4, Non-Plenum, Unshielded, 1000'

Item #: 0710365

Cat #: 43141004

UPC: 619172025195

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable, 14 AWG, 4-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.214", Conductor Colors: Black, Red, Yellow, Green. Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 14 AWG, 4-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.214", Conductor Colors: Black, Red, Yellow, Green. Jacket Color: Red, Reel Length: 1000 ft.

14 AWG 4 Solid Conductors, Riser FPLR

Also known as: 619172025195, 43141004, GNC43141004

Specifications

Color: Red
Volts AC: 300
Length: 1000 ft
Material: Copper
Gauge: 14 AWG
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Color: Red
Length: 1000 ft
Gauge: 14 AWG
Conductors: 4
Stranding: Solid
Volts AC: 300
Material: Copper
Jacket: Riser
Shielding: Unshielded