5194 HIGH SPEED DIE GRINDER

Item #: 0710321

Cat #: 5194

UPC: 045242021536

Company wide:
0 in stock
5194 HIGH SPEED DIE GRINDERMilwaukee; Die Grinder; Voltage Rating: 120 Vac/vdc; Amperage Rating: 4.5 Amp; Speed: 21000 Rpm At No Load; Collet Diameter: 1/4 In; Maximum Capacity Reinforcedgrinding Wheels: 2 In; Switch Type: Paddle; Maximum Capacity Mounted Wheels Andpoints: 1-5/8 In; Cord Type: 8 Ft Fixed; Length: 13-1/2 In; Tool Weight: 4.500 Lb

Overview

5194 HIGH SPEED DIE GRINDERMilwaukee; Die Grinder; Voltage Rating: 120 Vac/vdc; Amperage Rating: 4.5 Amp; Speed: 21000 Rpm At No Load; Collet Diameter: 1/4 In; Maximum Capacity Reinforcedgrinding Wheels: 2 In; Switch Type: Paddle; Maximum Capacity Mounted Wheels Andpoints: 1-5/8 In; Cord Type: 8 Ft Fixed; Length: 13-1/2 In; Tool Weight: 4.500 Lb

The 4.5 amp die grinder offers 21,000 RPM of grinding power in a streamlined, lightweight design. Attach mounted wheels and points up to 1-5/8 in. and reinforced wheels up to 2 in. for grinding, shaping and deburring workpieces of various shapes and diameters. The grinder includes a 1/4 in. collet and will also accept a 1/8 in. collet for increased utility. It features all ball and roller bearings for durability, and a paddle switch operated with body grip control. The tool comes with open-end wrenches in 11/16 in. and 1/2 in. sizes.

Also known as: 045242021536, 5194, MIL5194

Features & Benefits

  • 4.5 amp, 21,000 RPM
  • For mounted wheels and points up to 1-5/8 in., reinforced wheels up to 2 in.
  • 1/4 in. collet standard equipment, 1/8 in. collet available
  • All ball and roller bearings

Specifications

Volts AC: 120
Volts AC: 120