2" PVC 45° Split Duct Elbow, 24" Radius, Schedule 40, Gray

Item #: 0710319

Cat #: UA7DJSD

UPC: 034481339229

$ 146.49 EA
Company wide:
0 in stock
Documents & Guides
2 Inch PVC 45 Degree Split Duct Elbow, 24 Inch Radius, Schedule 40, Gray

Overview

2 Inch PVC 45 Degree Split Duct Elbow, 24 Inch Radius, Schedule 40, Gray
Also known as: 034481339229, UA7DJSD, CARUA7DJSD

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 45°
Sweep Radius: 24 in
Type: Schedule 40
Material: PVC
Angle: 45°
Color: Gray
Diameter: 2 in
Sweep Radius: 24 in