30-Degree Sweep Elbow, 6x6x13

Item #: 0710295

Cat #: F66T3R30SE

UPC: 783510437091

$ 724.67 EA
Company wide:
0 in stock
30-Degree Sweep Elbow, Material: Steel, Dimensions: 6" x 6" x 13"

Overview

30-Degree Sweep Elbow, Material: Steel, Dimensions: 6" x 6" x 13"

Lay-in Painted Galvanized 30-Degree Sweep Elbows are used for large radius turns.

Also known as: 783510437091, F66T3R30SE, HOFF66T3R30SE

Features & Benefits

  • Lay-in Painted Galvanized 30-Degree Sweep Elbows are used for large radius turns

Specifications

Height: 6 in
Material: Steel
Length: 13 in
Width: 6 in
Angle: 30°
IP/NEMA Rating: NEMA 3R
Height: 6 in
Length: 13 in
Angle: 30°
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R