40W T3 Halogen Lamp, Frosted

Item #: 0710253

Cat #: S4496

UPC: 045923044960

Company wide:
0 in stock
40 Watt; Halogen / Excel; T3; Frosted; 3000 Average rated hours; 560 Lumens; DC Bay Base; 120 Volt

Overview

40 Watt; Halogen / Excel; T3; Frosted; 3000 Average rated hours; 560 Lumens; DC Bay Base; 120 Volt
Also known as: 045923044960, S4496, SATS4496

Specifications

Color Temperature: 2900 (Warm White)
Shape: T3 (Tubular)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 40
Lumens: 560
Dimmable: Yes
Light Technology: Halogen
Base: Bayonet (BA15d)
Color Temperature: 2900 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 560
Light Technology: Halogen
Shape: T3 (Tubular)
Color: Frosted
Wattage: 40
Dimmable: Yes
Base: Bayonet (BA15d)