WALL-MOUNTED SWING GATE EQUIPMENT RACK, 19-IN. RACK WIDTH, 54-IN. HEIGHT, 18-IN.

Item #: 0710236

Cat #: SB708195418FB

UPC: 799038361640

$ 1156.20 EA
Company wide:
0 in stock
Documents & Guides
WALL-MOUNTED SWING GATE EQUIPMENT RACK, 19-IN. RACK WIDTH, 54-IN. HEIGHT, 18-IN.

Overview

WALL-MOUNTED SWING GATE EQUIPMENT RACK, 19-IN. RACK WIDTH, 54-IN. HEIGHT, 18-IN.
Also known as: 799038361640, SB708195418FB, BLISB708195418FB

Specifications

Depth: 18 in
Size: 27RMU
Color: Black
Weight Capacity: 150 lbs
Mounting: Wall
Depth: 18 in
Color: Black
Mounting: Wall
Size: 27RMU
Weight Capacity: 150 lbs