Time Switch, 7-Day, Astronomic, White

Item #: 0710168

Cat #: EI600WC

UPC: 078275101418

$ 110.71 EA
Company wide:
63 in stock
7-Day Time Switch, SPST, 3-Way, 20A, 120-277V, 1HP, Features: Astronomic, Color: White. No Neutral Required.

Overview

7-Day Time Switch, SPST, 3-Way, 20A, 120-277V, 1HP, Features: Astronomic, Color: White. No Neutral Required.

Highly versatile Heavy-Duty Timers are ideal for any application that requires a simple or complex ON/OFF schedule, regardless of load. No neutral connection is required.

Also known as: 078275101418, EI600WC, IMTEI600WC

Specifications

Type: Astronomic, SPST, In-Wall, Digital
Amps: 20
Color: White
Range: 7 day
Volts AC Range: 120 - 277
Type: Astronomic, SPST, In-Wall, Digital
Color: White
Volts AC Range: 120 - 277
Amps: 20
Range: 7 day