Meter Breaker, Combination Service Entrance, 200A, OH/UG, 8/8, with Feed Through Lugs

Item #: 0710109

Cat #: CMB88B200BTS

UPC: 782114872475

$ 2696.21 EA
Company wide:
0 in stock
Documents & Guides
Meter Breaker, Combination Service Entrance, 200 Amp, 120/240 Volt AC, 1-Phase, CH Type, 8 Space, 8 -Pole, CSR2200 Main Breaker, 4 Jaw, Ringless, Over Head/Under Ground Service, with Feed Through Lugs, Copper Bus, NEMA 3R, 10 kAIC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Breaker, Combination Service Entrance, 200 Amp, 120/240 Volt AC, 1-Phase, CH Type, 8 Space, 8 -Pole, CSR2200 Main Breaker, 4 Jaw, Ringless, Over Head/Under Ground Service, with Feed Through Lugs, Copper Bus, NEMA 3R, 10 kAIC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114872475, CMB88B200BTS, CUTCMB88B200BTS, Meter Main Combo

Specifications

Amps: 200
Length: 29 in
Phase: 1
Volts AC: 120/240
Width: 15 in
Depth: 6.500 in
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Width: 15 in
IP/NEMA Rating: NEMA 3R
Length: 29 in
Volts AC: 120/240
Depth: 6.500 in