4100P7W 3P4W 480V 100A PLUG

Item #: 0710055

Cat #: 4100P7W

UPC: 786788709693

$ 833.87 EA
Company wide:
0 in stock
Documents & Guides
4100P7W 3P4W 480V 100A PLUG

Overview

4100P7W 3P4W 480V 100A PLUG
Also known as: 786788709693, 4100P7W, WOO4100P7W

Specifications

Gender: Male
Type: NO, Plug
IP/NEMA Rating: IP67
Gender: Male
IP/NEMA Rating: IP67
Type: NO, Plug