Battery-Powered Cable Cutter

Item #: 0709994

Cat #: ES750-11

UPC: 783310453802

Company wide:
0 in stock
Documents & Guides
Battery-Powered Cable Cutter with 120V Charger, Cutting Capacity: 750 kcmil Copper Cable, 1000 kcmil Aluminum Cable, Length: 14-1/4"

Overview

Battery-Powered Cable Cutter with 120V Charger, Cutting Capacity: 750 kcmil Copper Cable, 1000 kcmil Aluminum Cable, Length: 14-1/4"

Cuts 500 kcmil (MCM) copper cable in under 8 seconds Compact design permits use in tight locations Extra-heavy blades for clean cuts and long life Makes approximately 20 cuts in 750 kcmil (MCM) per battery charge Easy to switch between forward and reverse direction 12 volt battery recharges in one hour Includes battery charger, one battery and molded carrying case Not for use on 500 kcmil or larger compact cable Choice of a 120 volt or 230 volt battery charger

Also known as: 783310453802, ES750-11, GREES75011

Specifications

Volts DC: 120
Type: Cutter - Cable Type, Charger
Volts DC: 120
Type: Cutter - Cable Type, Charger