Time Switch, 7-Day, Program., Astro, 20A, 120-277VAC, Light Almond

Item #: 0709941

Cat #: EI600LAC

UPC: 078275101425

$ 121.90 EA
Company wide:
0 in stock
Documents & Guides
Time Switch, 7-Day, Programmable, Astronomic, 20 Amp, 120-277VAC, Light Almond

Overview

Time Switch, 7-Day, Programmable, Astronomic, 20 Amp, 120-277VAC, Light Almond
Also known as: 078275101425, EI600LAC, IMTEI600LAC

Specifications

Type: Astronomic, SPST, In-Wall, Digital
Color: Light Almond
Amps: 20
Range: 7 day
Volts AC Range: 120 - 277
Type: Astronomic, SPST, In-Wall, Digital
Amps: 20
Volts AC Range: 120 - 277
Color: Light Almond
Range: 7 day