Copper Two-hole Long-barrel Lug

Item #: 0709922

Cat #: 31137

UPC: 051138692452

$ 21.48 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Lug, Conductor Size: 2/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". Overall length: 5.03", Hole spacing: 1.75". Color code: Black. Suitable copper conductors for low and medium voltage up to 35kV Applications.

Overview

Copper Compression Lug, Conductor Size: 2/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". Overall length: 5.03", Hole spacing: 1.75". Color code: Black. Suitable copper conductors for low and medium voltage up to 35kV Applications.

The 3M™ Scotchlok™ Copper Lugs 31100 Series are a family of two hole lugs from 4 AWG–1000 kcmil designed for terminating copper conductors. Each lug is tin plated to resist corrosion and can be installed with standard industry tools. Chamfered ends ensure ease of conductor insertion.

Also known as: 051138692452, 31137, MMM31137

Specifications

Material: Copper
Color: Black
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Color: Black
Stud Size: 1/2 in