Chase Nipple, 5", Zinc Die Cast

Item #: 0709902

Cat #: 511

UPC: 018997005113

$ 303.42 EA
Company wide:
0 in stock
Chase Nipple, 5 Inch Diameter, Zinc Die Cast

Overview

Chase Nipple, 5 Inch Diameter, Zinc Die Cast

Arlington's zinc die cast conduit nipples provide a burr free entrance into the box.

Also known as: 018997005113, 511, ARL511

Specifications

Diameter: 5 in
Material: Zinc Die Cast
Diameter: 5 in
Material: Zinc Die Cast