PUSHBUTTON MOM BLK FLUSH NON-I *** Discontinued ***

Item #: 0709863
Cat #: CP1-10B-20
UPC:
$ 21.66 EA
Company wide:
24 in stock
PUSHBUTTON MOM BLK FLUSH NON-I *** Discontinued ***

Overview

PUSHBUTTON MOM BLK FLUSH NON-I *** Discontinued ***
Compact Pushbutton - Momentary - Flush - Black - Non-illuminated - Black plastic - 2NO
Also known as: CP1-10B-20, ABBCP110B20

Specifications

Type: Flush, Non-Illuminated, Momentary
Volts AC: 300
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Black
Type: Flush, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Volts AC: 300
Color: Black

Customer Reviews

No reviews for this product
(0)