Definite Purpose Control - Contactor

Item #: 0709854

Cat #: C65DND340T

UPC: 782113707631

$ 573.76 EA
Company wide:
0 in stock
Documents & Guides
Definite Purpose Control, Reversing Contactor, Compact, Three-Pole with Shunt, Open Enclosure with Metal Mounting Plate, Screw/Pressure Plate & Quick Connect Terminals (Side by Side), 40A, 24VAC, 50/60 Hz

Overview

Definite Purpose Control, Reversing Contactor, Compact, Three-Pole with Shunt, Open Enclosure with Metal Mounting Plate, Screw/Pressure Plate & Quick Connect Terminals (Side by Side), 40A, 24VAC, 50/60 Hz
Also known as: 782113707631, C65DND340T, CUTC65DND340T

Specifications

Poles: 3
Type: Contactor, Definite Purpose, Reverse
Amps: 40
Poles: 3
Amps: 40
Type: Contactor, Definite Purpose, Reverse