Twist-Lock Watertight Safety Shroud Plug, 20A

Item #: 0709801

Cat #: HBL2431SW

UPC: 783585231440

Company wide:
0 in stock
Documents & Guides
Twist-Lock Watertight Safety Shroud Plug, 20A, 3 Phase 480V AC, L16-20P, 3P4W Grounding, Nylon, Black & White

Overview

Twist-Lock Watertight Safety Shroud Plug, 20A, 3 Phase 480V AC, L16-20P, 3P4W Grounding, Nylon, Black & White

The Hubbell HUBHBL2431SW Twist-Lock® Safety-Shroud® plug features a UL type 4X environmental seal while in use. An impact resistant shroud protects blades against bending and breaking and a superior cord grip design protects terminations from excess strain. This plug reduces exposure to arcing when connecting or disconnecting under load.

Also known as: 783585231440, HBL2431SW, KELHBL2431SW

Features & Benefits

  • Impact resistant shroud protects blades against bending and breaking.
  • Reduces exposure to arcing when connecting or disconnecting under load.
  • Superior cord grip design protects terminations from excess strain.

Specifications

Type: Grounding, Plug, Wet Gaurd
Phase: 3
Volts AC: 480
Color: Black/White
Amps: 20
Material: Brass
NEMA Configuration: L16-20P
Type: Grounding, Plug, Wet Gaurd
Volts AC: 480
Amps: 20
NEMA Configuration: L16-20P
Phase: 3
Color: Black/White
Material: Brass