Flame Retardant Flat Pan Pole Standoff 1

Item #: 0709800

Cat #: PPF2SV-S25-V69

UPC: 074983822454

$ 6.38 EA
Company wide:
0 in stock
The flat pan-post standoff is natural color and requires two 1/4" (6.35 mm) (M6) screws. It measures 5.60" (142.2 mm) long, 1.62" (41.3 mm) high, and 0.19" (4.8 mm) wide. It is used with Tak-ty® hook and loop cable ties and is made of flame-retardant nyl

Overview

The flat pan-post standoff is natural color and requires two 1/4" (6.35 mm) (M6) screws. It measures 5.60" (142.2 mm) long, 1.62" (41.3 mm) high, and 0.19" (4.8 mm) wide. It is used with Tak-ty® hook and loop cable ties and is made of flame-retardant nyl
Also known as: 074983822454, PPF2SV-S25-V69, PDTPPF2SVS25V69

Specifications

No Specifications Available