Disconnect Switch, Fusible, Pull Out, 30A, 240VAC, NEMA 3R, Plastic

Item #: 0709795

Cat #: TPF30R

UPC: 783164190601

$ 28.63 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, A/C Type, Fusible, Pull Out, 30 Amp, 240 Volt AC, NEMA 3R, Thermoplastic, 6 per Package

Overview

Disconnect Switch, A/C Type, Fusible, Pull Out, 30 Amp, 240 Volt AC, NEMA 3R, Thermoplastic, 6 per Package
Also known as: 783164190601, TPF30R, ABBTPF30R

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 240