Copper Mechanical Splice, 2-Set Screw, #

Item #: 0709745

Cat #: PNLC-250-1

UPC: 074983632664

Call for price
Company wide:
0 in stock
Documents & Guides
Two-set screw splice, copper, type PNLC, #6 SOL - 250 kcmil.

Overview

Two-set screw splice, copper, type PNLC, #6 SOL - 250 kcmil.
Also known as: 074983632664, PNLC-250-1, PDTPNLC2501

Specifications

Material: Copper
Type: Screw Splice
Material: Copper
Type: Screw Splice