Mechanical Lug, Copper, 2-Hole

Item #: 0709732

Cat #: PNL-500-2-3

UPC: 07498363263

Call for price
Company wide:
0 in stock
Documents & Guides
Mechanical Lug, Copper, 2-Hole, Single Barrel, Straight Tongue, #4 SOL - 500 kcmil, 3/8 Inch Stud Hole

Overview

Mechanical Lug, Copper, 2-Hole, Single Barrel, Straight Tongue, #4 SOL - 500 kcmil, 3/8 Inch Stud Hole
Also known as: 07498363263, PNL-500-2-3, PDTPNL50023

Specifications

Conductors: 2
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 4 - 500
Stud Size: 3/8 in
Conductors: 2
Mounting: 2-Hole
Stud Size: 3/8 in
Material: Copper
Allowable Gauge Range: 4 - 500