Copper Mechanical Lug, 2 Hole, Straight

Item #: 0709715

Cat #: PNL-250-2-Q

UPC: 074983632626

Call for price
Company wide:
0 in stock
Documents & Guides
Two-hole, copper, single barrel, straight tongue lug, #6 SOL - 250 kcmil, 3/8 (9.5mm) stud hole.

Overview

Two-hole, copper, single barrel, straight tongue lug, #6 SOL - 250 kcmil, 3/8 (9.5mm) stud hole.
Also known as: 074983632626, PNL-250-2-Q, PDTPNL2502Q

Specifications

Material: Copper
Conductors: 1
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Conductors: 1