Copper Mechanical Lug, 1 Hole, Straight

Item #: 0709710

Cat #: PNL-1000-3

UPC: 074983632565

Call for price
Company wide:
0 in stock
One-hole, copper, single barrel, straight tongue lug, 500 - 1000 kcmil, 1/2 (12.7mm) stud hole.

Overview

One-hole, copper, single barrel, straight tongue lug, 500 - 1000 kcmil, 1/2 (12.7mm) stud hole.
Also known as: 074983632565, PNL-1000-3, PDTPNL10003

Specifications

Material: Copper
Conductors: 1
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Conductors: 1