
Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Re
Item #: 0709687
Cat #: UTP28X21RD
UPC: 074983241033
$ 44.80 EA
Company wide:
0
in stock
Documents & Guides
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 21ft.
Overview
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 21ft.
Also known as: 074983241033, UTP28X21RD, PDTUTP28X21RD
Specifications
| Color: | Red |
| Material: | Copper |
| Color: | Red |
| Material: | Copper |