Ring Terminal, Nylon Insulated, 22 - 18 AWG

Item #: 0709669

Cat #: PNF18-6RN-3K

UPC: 074983811311

$ 0.57 EA
Company wide:
0 in stock
Ring Terminal, Nylon Insulated, 22 - 18 AWG, Funnel Entry, Metal Sleeve, #6 Stud Size

Overview

Ring Terminal, Nylon Insulated, 22 - 18 AWG, Funnel Entry, Metal Sleeve, #6 Stud Size
Also known as: 074983811311, PNF18-6RN-3K, PDTPNF186RN3K

Specifications

Color: Red
Material: Copper, Nylon
Allowable Gauge Range: 22 - 18
Stud Size: #6
Color: Red
Allowable Gauge Range: 22 - 18
Material: Copper, Nylon
Stud Size: #6