Inductive Proximity Sensor, Tubular, Global

Item #: 0709653

Cat #: E57-30GU15-AAB

UPC: 782114665237

$ 373.58 EA
Company wide:
0 in stock
30mm Diameter 2w Ac Miicro Unshielded No

Overview

30mm Diameter 2w Ac Miicro Unshielded No
Also known as: 782114665237, E57-30GU15-AAB, CUTE5730GU15AAB

Specifications

Size: 30 mm
Size: 30 mm