Fork Terminal, Nylon Insulation, 22 - 18 AWG

Item #: 0709607

Cat #: PNF18-14F-3K

UPC: 074983811380

Call for price
Company wide:
0 in stock
Fork Terminal, Nylon Insulation, 22 - 18 AWG, Funnel Entry, Metal Insulation Grip Sleeve, 1/4" Stud Size

Overview

Fork Terminal, Nylon Insulation, 22 - 18 AWG, Funnel Entry, Metal Insulation Grip Sleeve, 1/4" Stud Size
Also known as: 074983811380, PNF18-14F-3K, PDTPNF1814F3K

Specifications

Color: Red
Material: Copper, Nylon
Allowable Gauge Range: 22 - 18
Stud Size: 1/4 in
Color: Red
Allowable Gauge Range: 22 - 18
Material: Copper, Nylon
Stud Size: 1/4 in