Ring Terminal, Nylon Insulated, 16 - 14 AWG

Item #: 0709582

Cat #: PNF14-8R-C

UPC: 074983513260

$ 1.36 EA
Company wide:
0 in stock
Ring Terminal, Nylon Insulated, 16 - 14 AWG, Funnel Entry, #8 Stud Size, 600 Volt, Blue, Package of 100 Each

Overview

Ring Terminal, Nylon Insulated, 16 - 14 AWG, Funnel Entry, #8 Stud Size, 600 Volt, Blue, Package of 100 Each

Ring Terminal, Nylon Insulated, 16 - 14 American Wire Gauge (AWG), No. 8 Stud Size, Funnel Entry. Ring tongue design assures a secure connection in high vibration applications. Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength. UL Flammability UL 94V-2/HB, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up to 600 Volts per UL 486A/B. Standard Package.

Also known as: 074983513260, PNF14-8R-C, PDTPNF148RC

Specifications

Color: Blue
Volts AC: 600
Material: Nylon
Allowable Gauge Range: 16 - 14
Stud Size: #8
Color: Blue
Material: Nylon
Stud Size: #8
Volts AC: 600
Allowable Gauge Range: 16 - 14