Ring Terminal, Nylon Insulated, 16 - 14 AWG

Item #: 0709521

Cat #: PNF14-38R-L

UPC: 074983523498

Company wide:
0 in stock
Ring Terminal, Nylon Insulated, 16 - 14 AWG , 3/8" Stud Size, Funnel Entry

Overview

Ring Terminal, Nylon Insulated, 16 - 14 AWG , 3/8" Stud Size, Funnel Entry
Also known as: 074983523498, PNF14-38R-L, PDTPNF1438RL

Specifications

Color: Blue
Material: Copper, Nylon
Allowable Gauge Range: 16 - 14
Stud Size: 3/8 in
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Copper, Nylon
Stud Size: 3/8 in