Sustainable

One Light Outdoor Wall Lantern

Item #: 0709514
Cat #: 84048EN3-12
UPC: 785652047985
$ 76.74 EA
Company wide:
47 in stock
Documents & Guides
Small One Light Outdoor Wall Lantern Black Finish Swirled Marbleize Glass. 1-LED, A19, Medium Base, 3000K, 9.5 watt light bulb included. Die Cast Aluminum. W:6'' H:8 1/4'' E:7 3/4''.

Overview

Small One Light Outdoor Wall Lantern Black Finish Swirled Marbleize Glass. 1-LED, A19, Medium Base, 3000K, 9.5 watt light bulb included. Die Cast Aluminum. W:6'' H:8 1/4'' E:7 3/4''.
The Yorktown Outdoor Lighting Collection By Sea Gull Lighting Is Crafted In Cast Aluminum For Added Durability To Withstand Harsh Weather Conditions. The Softly Curved Tiers And Subtle Strapping Create Transitional Styling Which Complements A Wide Range Of Residential Architecture. Offered In With Black Or Forged Iron Finish With Swirled Marbleized Glass, The Assortment Includes A One-Light Outdoor Pendant, As Small One-Light Outdoor Wall Lantern With Open Bottom, Medium And Large One-Light Outdoor Wall Lanterns, A One-Light Outdoor Post Lantern And A Two-Light Outdoor Ceiling Flush Mount. Both Incandescent Lamping And Energy Star-Qualified Led Lamping Are Available, And Most Of The Fixtures Easily Convert To Led By Purchasing Led Replacement Lamps Sold Separately.
Also known as: 785652047985, 84048EN3-12, SEA84048EN312

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Black
Mounting: Wall
Light Technology: LED
Wattage: 9.500
Color Temperature: 3000 (Warm White)
Color: Black
Light Technology: LED
Volts AC: 120
Mounting: Wall
Wattage: 9.500

Customer Reviews

No reviews for this product
(0)