2000W 240V Ceiling-Mounted Heater, White

Item #: 0709458

Cat #: H3032DWBW

UPC: 686334948883

$ 386.23 EA
Company wide:
0 in stock
Documents & Guides
3000 Series Fan Forced Ceiling Heater, 2000/1500 Watt, @ 240 Volt, 750/1500 Watt @ 208 Volt. Wattage selectable at time of installation - models shipped wired to highest wattage

Overview

3000 Series Fan Forced Ceiling Heater, 2000/1500 Watt, @ 240 Volt, 750/1500 Watt @ 208 Volt. Wattage selectable at time of installation - models shipped wired to highest wattage
Also known as: 686334948883, H3032DWBW, TPIH3032DWBW

Specifications

Wattage: 1500, 2000
Color: White
Volts AC: 240, 208
Standards: California Proposition 65
Wattage: 1500, 2000
Volts AC: 240, 208
Color: White
Standards: California Proposition 65