Fork Terminal, Nylon Insulated, 12 - 10 AWG, Stud: #10, Yellow

Item #: 0709396

Cat #: PNF10-10F-L

UPC: 074983513567

$ 1.76 EA
Company wide:
0 in stock
Fork Terminal, Nylon Insulated, 12 - 10 AWG, 600 Volt, Stud: #10, Color: Yellow, Material: Copper, Package of 50 Each.

Overview

Fork Terminal, Nylon Insulated, 12 - 10 AWG, 600 Volt, Stud: #10, Color: Yellow, Material: Copper, Package of 50 Each.

Fork Terminal, Funnel Entry, Nylon Insulated, 12 - 10 American Wire Gauge (AWG), No. 10 Stud Size. Fork design provides for fast and easy installation, without the need to remove fastener. Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength. UL Flammability UL 94V-2/HB, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up to 600 Volts per UL 486A/B. Standard Package.

Also known as: 074983513567, PNF10-10F-L, PDTPNF1010FL

Specifications

Material: Copper, Nylon
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Copper, Nylon
Color: Yellow
Volts AC: 600
Allowable Gauge Range: 12 - 10