Exhaust Fan, Energy Star, 190 CFM

Item #: 0709355

Cat #: PB190

UPC: 650737405717

Company wide:
0 in stock
Documents & Guides
Exhaust Fan, Energy Star, CFM: 190, Sones: 1.5, Duct Size: 6 inch, Color: White

Overview

Exhaust Fan, Energy Star, CFM: 190, Sones: 1.5, Duct Size: 6 inch, Color: White
Also known as: 650737405717, PB190, FNTPB190

Specifications

CFM: 190
Color: White
CFM: 190
Color: White