13W Step Light

Item #: 0709288
Cat #: WSL1F 13DTTE 120
UPC:
Call for price
Company wide:
0 in stock
Step Light, Wet Location, 13W CFL, Non-IC, Color: White.

Overview

Step Light, Wet Location, 13W CFL, Non-IC, Color: White.
Also known as: WSL1F 13DTTE 120, LITWSL1F13DTTE120

Specifications

Wattage: 13
Volts AC: 120
Color: White
Light Technology: Fluorescent
Wattage: 13
Color: White
Volts AC: 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)