KW 3P 250A CIRC BKR ASSY TA300K TERM AND

Item #: 0709277

Cat #: KW3250

UPC: 786679010327

$ 7842.51 EA
Company wide:
0 in stock
Series C K-frame molded case circuit breaker, World class, 250A, KW type, 45 kAIC at 415V, 600 Vac, 250 Vdc, Three-pole, Interchangeable unit, Adjustable thermal-magnetic trip

Overview

Series C K-frame molded case circuit breaker, World class, 250A, KW type, 45 kAIC at 415V, 600 Vac, 250 Vdc, Three-pole, Interchangeable unit, Adjustable thermal-magnetic trip

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679010327, KW3250, CUTKW3250

Specifications

Amps: 250
Amps: 250