Mini, 4p/4w, St Fem, 16awg, Blk, Bl, Br, Wh, 4m

Item #: 0709242

Cat #: CSMS4A4CY1604

UPC: 782116341412

$ 156.73 EA
Company wide:
0 in stock
Documents & Guides
Mini, 4p/4w, St Fem, 16awg, Blk, Bl, Br, Wh, 4m

Overview

Mini, 4p/4w, St Fem, 16awg, Blk, Bl, Br, Wh, 4m
Also known as: 782116341412, CSMS4A4CY1604, CUTCSMS4A4CY1604

Specifications

Length: 1 in
Length: 1 in