Poke-Thru Insert, Series RC4

Item #: 0709227

Cat #: RC4STC

UPC: 786564131700

$ 336.77 EA
Company wide:
0 in stock
Poke-Thru Insert Assembly, RC4 Series, No Cover w/ Disposable Plate, Device Type: (4) 20 Amp Receptacles, For Use with Tile, Carpet or Wood Flooring, Use with RC4C Cover Assemblies.

Overview

Poke-Thru Insert Assembly, RC4 Series, No Cover w/ Disposable Plate, Device Type: (4) 20 Amp Receptacles, For Use with Tile, Carpet or Wood Flooring, Use with RC4C Cover Assemblies.

Comes complete with four prewired 20A receptacles. Use with RC4C Series Covers. NOTE: RC4 Series Poke-Thru Devices require a 4" (102mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8" minimum.

Also known as: 786564131700, RC4STC, WMDRC4STC

Specifications

Material: Steel
Material: Steel