Ring Terminal, Nylon Insulated, 22 - 18 AWG

Item #: 0709171

Cat #: PN18-4R-3K

UPC: 074983806171

$ 0.50 EA
Company wide:
0 in stock
Ring Terminal, Nylon Insulated, 22 - 18 AWG, Metal Sleeve, #4 Stud Size

Overview

Ring Terminal, Nylon Insulated, 22 - 18 AWG, Metal Sleeve, #4 Stud Size
Also known as: 074983806171, PN18-4R-3K, PDTPN184R3K

Specifications

Color: Red
Material: Copper, Nylon
Allowable Gauge Range: 22 - 18
Stud Size: #4
Color: Red
Allowable Gauge Range: 22 - 18
Material: Copper, Nylon
Stud Size: #4