Ring Terminal, Nylon Insulated, 22 - 18 AWG

Item #: 0709160

Cat #: PN18-14R-M

UPC: 074983800094

$ 0.57 EA
Company wide:
0 in stock
Ring Terminal, Nylon Insulated, 22 - 18 AWG, 1/4" Stud Size

Overview

Ring Terminal, Nylon Insulated, 22 - 18 AWG, 1/4" Stud Size
Also known as: 074983800094, PN18-14R-M, PDTPN1814RM

Specifications

Color: Red
Material: Copper, Nylon
Allowable Gauge Range: 22 - 18
Stud Size: 1/4 in
Color: Red
Allowable Gauge Range: 22 - 18
Material: Copper, Nylon
Stud Size: 1/4 in